Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # 1101
- Zoro # G625056236
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
4 in
Phase
Single
Number of Speeds
2
Usable @ 208V
Not Usable at 208V
Body Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1101
- Zoro #
- G625056236
- UPC #
- -
- Country of Origin
- Mexico
- Phase
- Single
- Number of Speeds
- 2
- Usable @ 208V
- Not Usable at 208V
- Motor Design
- Permanent Split Capacitor
- Duty Rating
- Commercial
- Duty
- Continuous
- Ambient Temperature - Maximum
- 40 Degrees C
- Full Load Current @ 60 Hz
- 1.6-1.1 A
- Bearing Type
- Ball
- Insulation Class
- B
- Usable @ 200V
- Not Usable at 200V
- Nameplate Service Factor @ 60 Hz
- 1
- Application
- Condenser Fan
- Weight
- 8.5 lb
- Frequency
- 60 Hz
- Product Type
- Refrigeration Motor
- Capacitor Required
- Capacitor Included
- Item
- Motor
Dimensions
- Shaft Length
- 4 in
- Body Diameter
- 5 in
- Stack Size
- 3/4 in
- Length Less Shaft
- 3 9/16 in
- Length
- 7 19/32 in
- Shaft Diameter
- 1/2 in
- Frame Size
- 42
- Overall Length
- 7 19/32 in
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection Auto, Motor Shaft Rotation CCWLE, Shaft Length 4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.