Zoro Homepage

Motor, 1/3HP, 1625/3SPD, 208-230V, 60HZ

  • Mfr # NA1034

  • Zoro # G0915903


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,601-1,700
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA1034
Zoro #
G0915903
UPC #
786382114619
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
8 7/16 in
Overall Length
22 in
Body Dia.
5 5/8 in
Length Less Shaft
4 9/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,601-1,700
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Hub/Stud
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,625
Hz
60 Hz
Duty
Continuous
Full Load Amps
2.8 A
Ins. Class
B
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Max. Amps
6.34 A
Blower Stages
2
Weight
12.98 lb
Watts
300 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 208-230V AC, 2.8 A Full Load Amps, 48Y Frame, Output Watts 300 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 8 13/32 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.