Shop U.S. MOTORS

Motor, 145TC, Rigid Base

  • Mfr # D2P1DC
  • Zoro # G1942091

product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,515
Voltage
208V AC to 230V AC, 460V AC
Frame
145TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D2P1DC
Zoro #
G1942091
UPC #
786382093198
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 in
Overall Length
13 1/4 in
Length Less Shaft
11 1/4 in
Manufacturers Warranty Length
3 yr
Frame Size
145TC
Shaft Diameter
7/8 in
Wire Rope Length
13 1/4 in
Length
13 1/4 in

Details

HP
2
Nameplate RPM
3,515
Voltage
208V AC to 230V AC, 460V AC
Frame
145TC
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Shaft Design
Keyed
Motor Bearings
Ball
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Hz
50/60 Hz
Phase
Three
No. of Speeds
1
Motor Design
Three-Phase
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Motor Sub Application
Conveyor, Fan/Blower, Pump
Motor Enclosure Design
Open Drip Proof
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Item
General Purpose Motor
Ins. Class
F
Full Load Amps
5.5-5/2.5 A
Nominal Efficiency
85.5 %
Weight
35 lb
NEMA Design
B
Standards
CSA Certified, UL Recognized
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Includes
Drip Cover Kits
Removable Base
Regreasable
Part Winding Start Capable
No
Inverter Rated
Yes
Motor Frame Material
Steel
HP @ 50Hz
2 hp
Full Load Amps @ 50Hz
6/3 A
Voltage @ 50Hz
190/380V AC
Service Factor @ 50Hz
1.15
RPM @ 50Hz
2,884
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Frequency
60 Hz
Product Type
General Purpose Motor
Motor Enclosure Type
Open Drip Proof
Insulation Class
F
Frame Material
Steel
Sub Application
Air Compressor, Fan/Blower, Conveyor
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
3 yr
Nameplate Horsepower @ 50 Hz
2 hp
Nameplate RPM @ 50 Hz
1,445/1,450/1,455 RPM
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Mounting Position
Horizontal
Full Load Current @ 50 Hz
6/3 A
Bearing Type
Ball
Full Load Current @ 60 Hz
5.5-5/2.5 A
Application
General Purpose
Number of Speeds
1
Nameplate Service Factor @ 50 Hz
1.15
Shaft Design
Keyed
Efficiency Rating
NEMA Premium Efficiency

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 3,515, Frame 145TC, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 5.5-5/2.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 3,001-3,600, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.