Pump Motor, 56C, Rigid Base

  • Mfr # EE612
  • Zoro # G1932921
product price: 
$
517.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3510 rpm
Voltage
208V to 230V, 460V
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EE612
Zoro #
G1932921
UPC #
786382050863
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Length Less Shaft
9 15/16 in
Overall Length
11 7/8 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in
Height
6 1/2 in
Bolt Circle Diameter
5 7/8 in
Body Diameter
6.5 in
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Details

HP
2
Nameplate RPM
3510 rpm
Voltage
208V to 230V, 460V
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
No. of Speeds
1
Hz
50/60 Hz
Motor Mounting Position
Horizontal
Motor Sub Application
Condenser Fan, Agricultural Fan, Jet Pump
Full Load Amps
5.5-5.1/2.5 A
Motor Bearings
Ball
Motor Mounting Type
C-Face
Phase
Three
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Ins. Class
F
Motor Enclosure Design
Open Drip Proof
Motor Service Factor
1.15
Motor Application
General Application
Motor Shaft Design
Keyed
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Item
Special Application Commercial Pump Motor
Motor Design
Three-Phase
For Pump Number
Not Found
Motor Frame Material
Steel
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shields
Nominal Efficiency
85.5 %
Inverter Rating
Not Inverter Rated
Conduit Box Position
F1
Usable @ 200V
Not Usable at 200V
Service Factor @ 50Hz
1
Finish
Not Found
Conduit Box Location
Interior
Duty Cycle
Continuous
Max. SF Amps
Not Found
Weight
93 3/8 lb
NEMA Design
C
Inverter Rated
No
Full Load Current @ 60 Hz
5.5-5.1/2.5 A
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Insulation Class
F
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 50 Hz
1
Bearing Type
Ball
Number of Speeds
1
Application
General Purpose
Frame Material
Steel
Nameplate RPM @ 50 Hz
1,450/1,455 RPM
Mounting Position
Horizontal
NEMA Design Class
C
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC

Description

Special Application Commercial Pump Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 3510 rpm, Frame 56C, Voltage 208-230/460, 60/50 Hz Hz, Three Phase, Full Load Amps 5.5-5.1/2.5 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 3,001-3,600

Ratings & reviews