Shop U.S. MOTORS

Pump Motor, C-Face, 145JP

  • Mfr # DJ2P2DP
  • Zoro # G1929887

product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,745 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
145JP
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DJ2P2DP
Zoro #
G1929887
UPC #
786382115104
Country of Origin
Mexico
HP
2
Nameplate RPM
1,745 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
145JP
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Mounting Type
Rigid Base
Phase
Three
No. of Speeds
1
Hz
50/60 Hz
Max. Ambient Temp.
104 Degrees F
Motor Application
Pump
Motor Design
Three-Phase
Motor Service Factor
1.2
Motor Sub Application
Close-Coupled Pump
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
Item
Pump Motor
Ins. Class
F
Motor Shaft Design
Keyed
Full Load Amps
5.9-5.6/2.8 A
Motor Mounting Position
Horizontal
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Voltage @ 50Hz
190/380
Weight
35 lb
Max. SF Amps
6.6-6.2/3.1 A
Full Load Amps @ 50Hz
3.3/6.6 A
Nominal Efficiency
86.5 %
Conduit Box Location
Exterior
Conduit Box Position
F1
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Service Factor @ 50Hz
1.2
HP @ 50Hz
2
Duty Cycle
Continuous
RPM @ 50Hz
1,420
CC Number
CC030A
Standards
CE, CSA
Inverter Rated
Not Inverter Rated
Motor Frame Material
Steel
Motor Enclosure Type
Open Drip Proof
Insulation Class
F
Nameplate Horsepower @ 50 Hz
2 hp
Number of Speeds
1
Shaft Thread Type
JP
Service Factor Current
6.6-6.2/3.1 A
Nameplate RPM @ 50 Hz
1,420 RPM
Full Load Current @ 50 Hz
3.3/6.6 A
Efficiency Rating
Premium Efficiency (IE3)
Bearing Type
Ball
Shaft Design
Keyed
Number of Wires
9
Nameplate Voltage @ 50 Hz
190/380V AC
Frequency
60/50 Hz
Application
Pump
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate Service Factor @ 60 Hz
1.2
Mounting Position
Horizontal
Product Type
Pump Motor
Frame Material
Steel
Full Load Current @ 60 Hz
5.9-5.6/2.8
Nameplate Service Factor @ 50 Hz
1.2
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,760 RPM

Dimensions

Shaft Dia.
1 in
Body Dia.
6.4 in
Overall Length
15 3/8 in
Length Less Shaft
11 1/8 in
Height
6 3/4 in
Frame Size
145JP
Body Diameter
6.4 in
Shaft Diameter
1 in
Wire Rope Length
15 3/8 in
Length
15 3/8 in

Description

Pump Motor, Body Dia. 6.4 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JP, Hz 60/50, Full Load Amps 5.9-5.6/2.8, Full Load Amps @ 50Hz 3.3/6.6 A, Height 6 3/4 in, HP 2, HP @ 50Hz 2, Ins. Class F, Inverter Rated No, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 6.6-6.2/3.1 A, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.