Motor, 1/4HP, 1075/3SPD, 208-230V, 60HZ, OAO

  • Mfr # NA1026

  • Zoro # G0916752


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,101-1,200
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA1026
Zoro #
G0916752
UPC #
786382114534
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
9 in
Overall Length
22 in
Body Dia.
5 5/8 in
Length Less Shaft
4 1/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,101-1,200
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Hub/Stud
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Ins. Class
B
Full Load Amps
1.9 A
Hz
60 Hz
Motor Service Factor
1.9
Duty
Continuous
Watts
200 W
Blower Stages
2
Weight
10.78 lb
Max. Amps
4.1 A
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, 1.9 A Full Load Amps, 48Y Frame, Output Watts 200 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 8 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.