Zoro Homepage

Motor, 1/8HP, 1075/3SPD, 208-230V, 48Y

  • Mfr # NA1006

  • Zoro # G0917811


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
1,101-1,200
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA1006
Zoro #
G0917811
UPC #
786382114558
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
9 1/8 in
Length Less Shaft
3 13/16 in
Overall Length
22 in
Body Dia.
5 5/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
1,101-1,200
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Motor Service Factor
0.9
Duty
Continuous
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Ins. Class
B
Full Load Amps
0.90 A
Hz
60/50 Hz
Full Load Amps @ 50Hz
0.90 A
RPM @ 50Hz
1,075 rpm
Watts
100 W
Max. Amps
1.73 A
Voltage @ 50Hz
208-230
Weight
9.38 lb
Service Factor @ 50Hz
1
Blower Stages
2
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, 0.9 A Full Load Amps, 48Y Frame, Output Watts 100 W, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 9 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.