Zoro Homepage

Motor, 1PH, 7.5HP, 1800, 230V, EFF 81.1

  • Mfr # UJ7C2K21M

  • Zoro # G0399775


product price: $1,029.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,725
Frame
215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ7C2K21M
Zoro #
G0399775
UPC #
786382047122
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in

Details

Item
Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,725
Frame
215
Voltage
230V AC
Motor Application
Centrifugal Pump
Ins. Class
F
Motor Frame Material
Aluminum
Phase
Single
Full Load Amps
33.5
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Hz
60 Hz
Nominal Efficiency
81.1 %
Max. Ambient Temp.
40 Degrees C
Weight
210 lb
Part Winding Start Capable
No
Duty Cycle
Continuous
Bearing Protection
Shaft Shields
No. of Speeds
1

Description

Pump Motor, Bearing Protection Shaft Shields, Duty Cycle Continuous, Frame 215, Hz 60 Hz, Full Load Amps 33.5, HP 7 1/2, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Application Centrifugal Pump, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.