Shop U.S. MOTORS

Motor, 254T, Rigid Base

  • Mfr # JF17

  • Zoro # G223925019


product price:  $1,761.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Usable @ 208V
Not Usable at 208V
Mounting Position
Horizontal
Nominal Efficiency
91 %
Usable @ 200V
Not Usable at 200V
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JF17
Zoro #
G223925019
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
254T
Overall Length
24 7/8 in

Details

Usable @ 208V
Not Usable at 208V
Mounting Position
Horizontal
Nominal Efficiency
91 %
Usable @ 200V
Not Usable at 200V
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Variable Torque Rating
20:1
Full Load Current @ 60 Hz
35.0/17.4 A
Phase
Three
Nameplate Service Factor @ 60 Hz
1.25
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Frequency
60 Hz
Frame Material
Cast Iron
Product Type
General Purpose Motor
Manufacturers Warranty
42 mo
NEMA Design Class
B
Motor Design
Three-Phase
Bearing Protection Type
Shaft Slingers
Inverter Rating
Inverter Rated
Insulation Class
F
Item
Motor
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate RPM @ 50 Hz
927 RPM
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.