Zoro Homepage

Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 3,450 Nameplate RPM, 145TZ Frame

  • Mfr # FD3CA1K14

  • Zoro # G0408202


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3
Voltage
230V AC
Frame
145TZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD3CA1K14
Zoro #
G0408202
UPC #
786382025939
Country of Origin
Mexico

Dimensions

Overall Length
13 3/4 in
Shaft Length
2 1/4 in
Length Less Shaft
11 1/2 in
Shaft Dia.
7/8 in

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 14.9 A, 145TZ Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Shaft Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.