Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 15HP, 3600, 208-230/460V, ODP JP

  • Mfr # DJ15P1DP

  • Zoro # G0401972


product price: $1,223.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
15
Nameplate RPM
3,505
Frame
215JP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ15P1DP
Zoro #
G0401972
UPC #
786382092207
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 in
Overall Length
22 5/16 in
Shaft Dia.
7/8 in
Shaft Length
7 1/4 in
Height
11 3/16 in
Body Dia.
9.4 in
Bolt Circle Dia.
7 1/4 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
15
Nameplate RPM
3,505
Frame
215JP
Voltage
208-230/460V AC
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Motor Service Factor
1.15
Phase
Three
Hz
60/50
Nominal Efficiency
90.2 %
Full Load Amps
35.0/17.7
Motor Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Motor Frame Material
Rolled Steel
Ins. Class
F
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Regreasable Bearings
Regreasable Bearings
Bearing Protection
Shaft Shields
Conduit Box Position
F1
Part Winding Start Capable
No
No. of Speeds
1
Weight
105 lb
Duty Cycle
Continuous
Max. SF Amps
41.0/20.7
NEMA Design
B
Motor Shaft Design
7/8 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 215JP, Hz 60/50, Full Load Amps 35.0/17.7, Height 11 3/16 in, HP 15, Ins. Class F, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 41.0/20.7, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.