Zoro Homepage

Motor, 3PH, 7.5HP, 3600, 230/460V, EFF 89.5

  • Mfr # HY78

  • Zoro # G0407502


product price: $1,277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Motor Enclosure Design
TEFC
HP
7.5 hp
Nameplate RPM
3510 RPM
Frame
213JM
Voltage
230V, 460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY78
Zoro #
G0407502
UPC #
786382114794
Country of Origin
Mexico

Details

Item
Motor,3PH,7.5HP,3600,230/460V,EFF 89.5
Motor Enclosure Design
TEFC
HP
7.5 hp
Nameplate RPM
3510 RPM
Frame
213JM
Voltage
230V, 460V
Phase
3
Hz
60 Hz
Nominal Efficiency
0.895
Full Load Amps
18.6/9.3 A
Motor Mounting Type
Foot Mount

Description

Motor,3PH,7.5HP,3600,230/460V,EFF 89.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.