Shop U.S. MOTORS

Motor, 56C, Rigid Base

  • Mfr # D34P2ACR
  • Zoro # G1928496

product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,725
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D34P2ACR
Zoro #
G1928496
UPC #
786382110963
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Overall Length
11 7/8 in
Length Less Shaft
9 13/16 in
Manufacturers Warranty Length
1 yr
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Details

HP
3/4
Nameplate RPM
1,725
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Motor Shaft Design
Keyed
Motor Sub Application
Conveyor, Fan/Blower, Pump
Motor Thermal Protection
None
Item
General Purpose Motor
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Drip Proof
Hz
60 Hz
Motor Bearings
Ball
Motor Design
Three-Phase
No. of Speeds
1
Motor Mounting Position
Horizontal
Phase
Three
Motor Application
General Purpose
Motor Mounting Type
Rigid Base
Motor Service Factor
1.25
Ins. Class
B
Full Load Amps
2.8-2.7/1.4 A
Usable @ 208V
Usable at 208V
NEMA Design
B
Usable @ 200V
Not Usable at 200V
Bearing Protection
Double Shielded
Standards
CSA Certified, UL Recognized
Weight
26 lb
Nominal Efficiency
81.1 %
Removable Base
Regreasable
Motor Frame Material
Steel
Part Winding Start Capable
No
Duty Cycle
Continuous
Nameplate RPM @ 50 Hz
1,770 RPM
Frame Material
Steel
Sub Application
Air Compressor, Fan/Blower, Conveyor
Motor Enclosure Type
Open Drip Proof
Product Type
General Purpose Motor
Insulation Class
B
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.25
Nameplate Voltage @ 50 Hz
190/380V AC
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Bearing Type
Ball
Manufacturers Warranty
1 yr
Full Load Current @ 60 Hz
2.8-2.7/1.4 A
Bearing Lubrication Type
Regreasable
Number of Speeds
1
Shaft Design
Keyed
Mounting Position
Horizontal
NEMA Design Class
B

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3/4 HP, Nameplate RPM 1,725, Frame 56C, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.8-2.7/1.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 81.1 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.