Motor, C-Face, 143JP

  • Mfr # UJ1P2DP
  • Zoro # G1928846
product price: 
$
452.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,755
Voltage
208V AC to 230V AC, 460V AC
Frame
143JP
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UJ1P2DP
Zoro #
G1928846
UPC #
786382114077
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Shaft Length
7 1/4 in
Overall Length
18 5/16 in
Length Less Shaft
11 in
Bolt Circle Dia.
3/4 in
Height
7 3/16 in
Bolt Circle Diameter
3/4 in
Body Diameter
7.3 in
Shaft Diameter
1 in
Frame Size
143JP
Wire Rope Length
18 5/16 in
Length
18 5/16 in

Details

HP
1
Nameplate RPM
1,755
Voltage
208V AC to 230V AC, 460V AC
Frame
143JP
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Full Load Amps
3.1-3.0/1.50 A
Motor Design
Three-Phase
Motor Mounting Position
Horizontal
Motor Shaft Design
1 in
No. of Speeds
1
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Service Factor
1.3
Motor Mounting Type
Rigid Base
Phase
Three
Max. Ambient Temp.
104 Degrees F
Motor Sub Application
Close-Coupled Pump
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Thermal Protection
None
Hz
50/60 Hz
Item
Motor
Motor Application
Pump
Ins. Class
F
Nominal Efficiency
85.5 %
Weight
30 lb
Conduit Box Position
F1
CC Number
CC030A
Motor Frame Material
Steel
Bearing Protection
Shields
Conduit Box Location
Exterior
Max. SF Amps
3.7-3.4/1.7 A
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Regreasable Bearings
Regreasable Bearings
Inverter Rated
Not Inverter Rated
Number of Wires
9
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Service Factor Current
3.7-3.4/1.7 A
Full Load Current @ 60 Hz
3.1-3.0/1.50
Series
Unimount
Bearing Lubrication Type
Regreasable Bearings
Nameplate Service Factor @ 60 Hz
1.3
Frame Material
Steel
Efficiency Rating
Premium Efficiency (IE3)
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Shaft Thread Type
JP
Frequency
60/50 Hz
Product Type
Pump Motor
Number of Speeds
1
Application
Pump
Mounting Position
Horizontal
Bearing Type
Ball
Shaft Design
Keyed

Description

Motor, Bearing Protection Shields, Bolt Circle Dia. 3/4 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Frame 143JP, Hz 60/50, Full Load Amps 3.1-3.0/1.50, Height 7 3/16 in, HP 1, Ins. Class F, Inverter Rated Not Inverter Rated, Length Less Shaft 11 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 3.7-3.4/1.7 A, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews