Motor
Mfr # GK14
Zoro # G723353954
product price:Â $18,698.99
/eaKey Features
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Frame Size
447TS
NEMA Design Class
B
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GK14
Zoro #
G723353954
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
447TS
Overall Length
44 5/16 in
Description
Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 95.4 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.