Motor

  • Mfr # GL58

  • Zoro # G023359595


product price:  $9,759.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
114.0 A
Frame Size
444T
Motor Enclosure Type
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL58
Zoro #
G023359595
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
444T

Details

Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
114.0 A
Item
Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 50 Hz
3,520 RPM
Nameplate Service Factor @ 60 Hz
1.15
Product Type
General Purpose Motor
Motor Design
Three-Phase
Application
General Purpose
Mounting Position
Horizontal
Phase
Three
Number of Speeds
1
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
190/380V AC

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.