Shop U.S. MOTORS

Pump Motor, 145T, Rigid Base

  • Mfr # D2P1D
  • Zoro # G1931950

product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,515 RPM/3,490 RPM/2,885 RPM
Voltage
208V to 230V, 460V
Frame
145T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2P1D
Zoro #
G1931950
UPC #
786382018252
Country of Origin
Mexico
HP
2
Nameplate RPM
3,515 RPM/3,490 RPM/2,885 RPM
Voltage
208V to 230V, 460V
Frame
145T
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Item
Motor
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Rigid Base
Motor Design
Three-Phase
Motor Application
General Application
Motor Thermal Protection
None
Motor Enclosure Design
Open Drip Proof
Hz
50/60 Hz
Full Load Amps
5.5-5/2.5 A
No. of Speeds
1
Ins. Class
F
Motor Shaft Design
Keyed
Motor Sub Application
For pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal., General Purpose
Motor Service Factor
1.15
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Phase
Three
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Nominal Efficiency
85.5 %
RPM @ 50Hz
2885 rpm
Weight
35 lb
CC Number
CC030A
Standards
CE, CSA
Usable @ 208V
Usable at 208V
HP @ 50Hz
2
Voltage @ 50Hz
190/380
Max. SF Amps
6.2-5.6/2.8 A
Full Load Amps @ 50Hz
3/6 A
Conduit Box Position
F1
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Inverter Rated
No
Motor Frame Material
Steel
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Voltage @ 50 Hz
190/380V AC
Efficiency Rating
NEMA Premium Efficiency
Inverter Rating
Not Inverter Rated
Number of Speeds
1
Nameplate Service Factor @ 50 Hz
1.15
Full Load Current @ 50 Hz
3/6 A
Frame Material
Steel
Application
General Purpose
Product Type
General Purpose Motor
Nameplate RPM @ 50 Hz
1,760 RPM
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Motor Enclosure Type
Open Drip Proof
Mounting Position
Horizontal
Full Load Current @ 60 Hz
5.5-5/2.5 A
Nameplate RPM @ 60 Hz
3,515/3,490/2,885 RPM
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate Horsepower @ 60 Hz
2 hp

Dimensions

Shaft Dia.
7/8 in
Overall Length
12 13/16 in
Body Dia.
6.4 in
Length Less Shaft
10 9/16 in
Height
6 3/4 in
Body Diameter
6.4 in
Frame Size
145T
Shaft Diameter
7/8 in
Wire Rope Length
12 13/16 in
Length
12 13/16 in

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 3515/3490/2885 rpm, Frame 145T, Voltage 208-230/460, 60/50 Hz Hz, Three Phase, Full Load Amps 5.5-5/2.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 3,001-3,600, CE, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.