Motor

  • Mfr # JF41

  • Zoro # G823354004


product price:  $7,840.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Full Load Current @ 60 Hz
229.0/115.0 A
Motor Design
Three-Phase
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Size
405T
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JF41
Zoro #
G823354004
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
405T
Overall Length
37 11/16 in

Details

Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Full Load Current @ 60 Hz
229.0/115.0 A
Motor Design
Three-Phase
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
190/380V AC
Usable @ 200V
Not Usable at 200V
Item
Motor
Frequency
60 Hz
Usable @ 208V
Not Usable at 208V
Nameplate Service Factor @ 60 Hz
1.25
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Cast Iron
Product Type
General Purpose Motor
Variable Torque Rating
20:1
Number of Speeds
1
Insulation Class
F
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
42 mo
Nominal Efficiency
95.4 %
Phase
Three
Bearing Protection Type
Shaft Slingers
Nameplate RPM @ 50 Hz
1,175 RPM
Mounting Position
Horizontal

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 95.4 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.