Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # SRJ2M1BM
- Zoro # G525055995
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pump Motor
Phase
Three
Body Diameter
6.2 in
Motor Design
Three-Phase
Shaft Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRJ2M1BM
- Zoro #
- G525055995
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Product Type
- Pump Motor
- Phase
- Three
- Motor Design
- Three-Phase
- Weight
- 45 lb
- Duty Cycle
- Continuous
- Nominal Efficiency
- 88.3 %
- Ambient Temperature - Maximum
- 40 Degrees C
- Usable @ 208V
- Not Usable at 208V
- Application
- Pump
- Mounting Position
- Horizontal
- Frame Material
- Steel
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Conduit Box Position
- F1
- Insulation Class
- F
- Inverter Rated
- Inverter Rated
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Shaft Thread Type
- JM
- Frequency
- 60 Hz
- Nameplate Service Factor @ 60 Hz
- 1.15
- Usable @ 200V
- Not Usable at 200V
Dimensions
- Body Diameter
- 6.2 in
- Shaft Diameter
- 7/8 in
- Overall Length
- 15 1/4 in
- Shaft Length
- 4 1/4 in
- Length Less Shaft
- 11 5/16 in
- Frame Size
- 145JM
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 11 5/16 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.