Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # URJ3N1BM
- Zoro # G025056836
product price:Â
$
1,369.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
4 1/4 in
Duty Cycle
Continuous
Body Diameter
6.5 in
Nominal Efficiency
88.8 %
Shaft Thread Type
JM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- URJ3N1BM
- Zoro #
- G025056836
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Duty Cycle
- Continuous
- Nominal Efficiency
- 88.8 %
- Shaft Thread Type
- JM
- Inverter Rated
- Inverter Rated
- Product Type
- Pump Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Design
- Three-Phase
- Frequency
- 60 Hz
- Insulation Class
- F
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Phase
- Three
- Conduit Box Position
- F1
- Weight
- 45 lb
- Usable @ 208V
- Not Usable at 208V
- Nameplate Service Factor @ 60 Hz
- 1.15
- Series
- UNIMOUNT(R)
- Frame Material
- Aluminum
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Usable @ 200V
- Not Usable at 200V
- Application
- Pump
Dimensions
- Shaft Length
- 4 1/4 in
- Body Diameter
- 6.5 in
- Frame Size
- 182JM
- Shaft Diameter
- 7/8 in
- Length Less Shaft
- 12 1/4 in
- Overall Length
- 16 1/8 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 12 1/4 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.