Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # URJ2N2BM
- Zoro # G925055885
product price:Â
$
970.99
/ea
Free Shipping & Returns
Key Features
Ambient Temperature - Maximum
40 Degrees C
Shaft Diameter
7/8 in
Frame Size
145JM
Conduit Box Position
F1
Overall Length
16 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- URJ2N2BM
- Zoro #
- G925055885
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Conduit Box Position
- F1
- Mounting Position
- Horizontal
- Usable @ 200V
- Not Usable at 200V
- Motor Design
- Three-Phase
- Frequency
- 60 Hz
- Series
- UNIMOUNT(R)
- Insulation Class
- F
- Product Type
- Pump Motor
- Weight
- 50 lb
- Inverter Rated
- Inverter Rated
- Nameplate Service Factor @ 60 Hz
- 1.15
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Application
- Pump
- Frame Material
- Aluminum
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Shaft Thread Type
- JM
- Duty Cycle
- Continuous
- Phase
- Three
- Usable @ 208V
- Not Usable at 208V
- Nominal Efficiency
- 89.2 %
Dimensions
- Shaft Diameter
- 7/8 in
- Frame Size
- 145JM
- Overall Length
- 16 3/4 in
- Length Less Shaft
- 9 5/8 in
- Shaft Length
- 4 1/4 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 9 5/8 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.