Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # URJ3M2BFM
- Zoro # G225056308
product price:Â
$
1,098.99
/ea
Free Shipping & Returns
Key Features
Weight
50 lb
Frame Size
145JM
Product Type
Pump Motor
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- URJ3M2BFM
- Zoro #
- G225056308
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Weight
- 50 lb
- Product Type
- Pump Motor
- Usable @ 208V
- Not Usable at 208V
- Usable @ 200V
- Not Usable at 200V
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Application
- Pump
- Series
- UNIMOUNT(R)
- Frame Material
- Aluminum
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Design
- Three-Phase
- Frequency
- 60 Hz
- Insulation Class
- F
- Nominal Efficiency
- 88.6 %
- Inverter Rated
- Inverter Rated
- Conduit Box Position
- F1
- Nameplate Service Factor @ 60 Hz
- 1.15
- Shaft Thread Type
- JM
- Phase
- Three
- Duty Cycle
- Continuous
Dimensions
- Frame Size
- 145JM
- Shaft Length
- 4 1/4 in
- Length Less Shaft
- 17 in
- Body Diameter
- 8.5 in
- Shaft Diameter
- 7/8 in
- Overall Length
- 16 3/4 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 17 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.