Shop U.S. MOTORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
US MOTORS Close-Coupled Pump Motor 7.5 HP 3600 RPM 213JMZ frame CP-2
- Mfr # EEQ750
- Zoro # G223933168
product price:Â
$
3,438.99
/ea
Key Features
HP
7.5 hp
Full Load Amps
1.15 A
Motor Frame Material
Rolled Steel
Motor Enclosure Design
ODP
Frame
213JMZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EEQ750
- Zoro #
- G223933168
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 7.5 hp
- Full Load Amps
- 1.15 A
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 213JMZ
- Motor Shaft Rotation
- Reversible
- Voltage
- 230V
- Nameplate RPM
- 3,480 RPM
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Ball
Description
US Motors/Nidec 7.5 HP close-coupled pump motor (model EEQ750, PEM-EEQ750) is a single-phase, cap-start 3600 RPM unit with a 213JMZ frame, open drip-proof enclosure and C-face/footed mounting. Rated 230 V, 1.15 A, 1.15 service factor, ball bearings, rolled steel construction, reverse rotation and 87% efficiency; insulation class F and 92.3% power factor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.