Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # SRJ3M2BFM
- Zoro # G125056798
product price:Â
$
995.99
/ea
Free Shipping & Returns
Key Features
Usable @ 208V
Not Usable at 208V
Number of Speeds
1
Frequency
60 Hz
Product Type
Pump Motor
Application
Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRJ3M2BFM
- Zoro #
- G125056798
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Usable @ 208V
- Not Usable at 208V
- Number of Speeds
- 1
- Frequency
- 60 Hz
- Product Type
- Pump Motor
- Application
- Pump
- Usable @ 200V
- Not Usable at 200V
- Inverter Rated
- Inverter Rated
- Nominal Efficiency
- 88.6 %
- Frame Material
- Steel
- Nameplate Service Factor @ 60 Hz
- 1.15
- Shaft Thread Type
- JM
- Insulation Class
- F
- Ambient Temperature - Maximum
- 40 Degrees C
- Conduit Box Position
- F1
- Motor Design
- Three-Phase
- Phase
- Three
- Mounting Position
- Horizontal
- Duty Cycle
- Continuous
- Weight
- 50 lb
- Efficiency Rating
- Super Premium Efficiency (IE4)
Dimensions
- Shaft Length
- 4 1/4 in
- Overall Length
- 16 3/4 in
- Shaft Diameter
- 7/8 in
- Length Less Shaft
- 9 7/8 in
- Frame Size
- 145JM
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 9 7/8 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.