7.5 HP ODP 1185 RPM Close-Coupled Pump Motor US-Nidec
- Mfr # DJ7P3EP
- Zoro # G423932008
product price:Â
$
2,026.99
/ea
Key Features
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Nameplate RPM
1,185 RPM
Frame
254JP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJ7P3EP
- Zoro #
- G423932008
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,185 RPM
- Frame
- 254JP
- HP
- 7.5 hp
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
Description
US Motors/Nidec DJ7P3EP close-coupled pump motor (Supplier Stock No: PEM-DJ7P3EP) is a three-phase, 5 HP 254JP ODP unit rated 230/460 V and 18.9/9.5 A with reverse rotation, 1.15 service factor and 91% efficiency. Rolled steel construction, single shaft, C-face/footed mounting with a 24.00 in C-dimension suits close-coupled pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.