Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # URJ3N1BFM
- Zoro # G025056843
product price:Â
$
1,345.99
/ea
Free Shipping & Returns
Key Features
Frame Size
145JM
Ambient Temperature - Maximum
40 Degrees C
Phase
Three
Nominal Efficiency
88.8 %
Shaft Length
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- URJ3N1BFM
- Zoro #
- G025056843
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Phase
- Three
- Nominal Efficiency
- 88.8 %
- Usable @ 200V
- Not Usable at 200V
- Frame Material
- Aluminum
- Usable @ 208V
- Not Usable at 208V
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Series
- UNIMOUNT(R)
- Product Type
- Pump Motor
- Nameplate Service Factor @ 60 Hz
- 1.15
- Shaft Thread Type
- JM
- Application
- Pump
- Inverter Rated
- Inverter Rated
- Insulation Class
- F
- Mounting Position
- Horizontal
- Frequency
- 60 Hz
- Duty Cycle
- Continuous
- Motor Design
- Three-Phase
- Weight
- 45 lb
- Conduit Box Position
- F1
- Efficiency Rating
- Super Premium Efficiency (IE4)
Dimensions
- Frame Size
- 145JM
- Shaft Length
- 4 1/4 in
- Length Less Shaft
- 16 1/8 in
- Body Diameter
- 8.5 in
- Overall Length
- 15 1/4 in
- Shaft Diameter
- 7/8 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 16 1/8 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.