Pool and Spa Pump Motor, 115/230V AC
Mfr # M055UFF0225013J
Zoro # G816601849
product price:Â $567.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1.65
Nameplate RPM
3,450
Frame
56J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M055UFF0225013J
Zoro #
G816601849
UPC #
786382134990
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Shaft Length
1 5/8 in
Details
Item
Variable Speed Pool Pump Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1.65
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCWSE
Voltage
115/230V AC
Phase
Single
Motor Mounting Type
Flange
Full Load Amps
13.6/6.8
Inverter Rated
Yes
Motor Mounting Position
Horizontal
Max. Ambient Temp.
50 Degrees C
Motor Sub Application
Pool and Spa Pump
Motor Application
Pump
Motor Frame Material
Steel
Weight
30 lb
Hz
60/50 Hz
Standards
UL (E255002)
Ins. Class
F
Motor Thermal Protection
Auto
Description
Variable Speed Pool Pump Motor, Frame 56J, Hz 60/50 Hz, Full Load Amps 13.6/6.8, HP 1.65, Ins. Class F, Inverter Rated Yes, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Design ECM, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.