Shop U.S. MOTORS

Pump Motor, 145T, Rigid Base

  • Mfr # U32P2H
  • Zoro # G1932781

product price: 
$
398.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,745 RPM
Voltage
200V
Frame
145T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U32P2H
Zoro #
G1932781
UPC #
786382087784
Country of Origin
Mexico
HP
1 1/2
Nameplate RPM
1,745 RPM
Voltage
200V
Frame
145T
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Enclosure Design
Totally Enclosed Fan Cooled
No. of Speeds
1
Motor Service Factor
1.25
Max. Ambient Temp.
40 Degrees C
Item
General Purpose Motor Pump
Motor Thermal Protection
None
Ins. Class
F
Motor Design
Three-Phase
Full Load Amps
4.7 A
Motor Bearings
Double Shielded
Voltage Compatibility
200V AC to 208V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 200V AC to 230V AC, 200V AC
Phase
Three
Motor Application
General Application
Motor Mounting Type
Rigid Base
Motor Sub Application
For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment, General Purpose
Motor Mounting Position
Horizontal
Hz
60 Hz
Usable @ 208V
Not Usable at 208V
CC Number
CC030A
NEMA Design
B
Conduit Box Location
Exterior
Usable @ 200V
Usable at 200V
Bearing Protection
Double Shields
Standards
CSA Certified, UL Listed
Max. SF Amps
5.7 A
Weight
35 lb
Motor Frame Material
Aluminum
Conduit Box Position
F1
Nominal Efficiency
86.5 %
Inverter Rated
No
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.25
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Aluminum
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Nameplate RPM @ 50 Hz
1,760 RPM
Insulation Class
F
Number of Speeds
1
NEMA Design Class
B
Mounting Position
Horizontal
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Inverter Rating
Not Inverter Rated
Nameplate Voltage @ 50 Hz
190/380V AC
Full Load Current @ 60 Hz
4.7 A
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate RPM @ 60 Hz
1,745 RPM
Nameplate Voltage @ 60 Hz
200V AC

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 5/16 in
Overall Length
13 in
Height
7 3/16 in
Shaft Diameter
7/8 in
Frame Size
145T
Wire Rope Length
13 in
Length
13 in

Description

General Purpose Motor Pump, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1745 rpm, Frame 145T, Voltage 200, 60 Hz Hz, Three Phase, Full Load Amps 4.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Double Shielded Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.