Shop U.S. MOTORS

Pump Motor, 56C, Rigid Base

  • Mfr # EE609
  • Zoro # G1932641

product price: 
$
455.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3520 rpm
Voltage
208V to 230V, 460V
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EE609
Zoro #
G1932641
UPC #
786382050849
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Length Less Shaft
9 7/16 in
Body Dia.
6.5 in
Overall Length
11 3/8 in
Bolt Circle Dia.
5 7/8 in
Height
6 1/2 in
Bolt Circle Diameter
5 7/8 in
Body Diameter
6.5 in
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
11 3/8 in
Length
11 3/8 in

Details

HP
1 1/2
Nameplate RPM
3520 rpm
Voltage
208V to 230V, 460V
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Mounting Type
C-Face
Motor Enclosure Design
Open Drip Proof
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Phase
Three
Motor Sub Application
Condenser Fan, Agricultural Fan, Jet Pump
Motor Mounting Position
Horizontal
Full Load Amps
4.4-4.3/2.2 A
Item
Special Application Commercial Pump Motor
Motor Design
Three-Phase
Ins. Class
F
Hz
50/60 Hz
Motor Service Factor
1
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Application
General Application
No. of Speeds
1
Motor Bearings
Ball
Motor Thermal Protection
None
Usable @ 208V
Usable at 208V
NEMA Design
C
Weight
28 3/8 lb
Finish
Not Found
Service Factor @ 50Hz
1
Nominal Efficiency
82.5 %
Max. SF Amps
Not Found
Conduit Box Position
F1
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Inverter Rating
Not Inverter Rated
For Pump Number
Not Found
Conduit Box Location
Interior
Motor Frame Material
Steel
Bearing Protection
Double Shields
Inverter Rated
No
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
C
Nameplate RPM @ 50 Hz
960/970/940/950 RPM
Insulation Class
F
Full Load Current @ 60 Hz
4.4-4.3/2.2 A
Shaft Design
Keyed
Nameplate Service Factor @ 50 Hz
1
Application
General Purpose
Frequency
60 Hz
Bearing Type
Ball
Motor Enclosure Type
Open Drip Proof
Mounting Position
Horizontal
Number of Speeds
1
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC

Description

Special Application Commercial Pump Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3520 rpm, Frame 56C, Voltage 208-230/460, 60/50 Hz Hz, Three Phase, Full Load Amps 4.4-4.3/2.2 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, 3,001-3,600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.