Shop U.S. MOTORS

Pump Motor, 143T, Rigid Base

  • Mfr # U1P2H
  • Zoro # G1933737

product price: 
$
355.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1750 rpm
Voltage
200
Frame
143T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1P2H
Zoro #
G1933737
UPC #
786382087579
Country of Origin
Mexico
HP
1
Nameplate RPM
1750 rpm
Voltage
200
Frame
143T
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Hz
60 Hz
Motor Bearings
Double Shielded
Motor Service Factor
1.25
Motor Mounting Type
Rigid Base
Ins. Class
F
Voltage Compatibility
200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Item
General Purpose Motor Pump
Motor Thermal Protection
None
Full Load Amps
3.4 A
Motor Design
Three-Phase
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Motor Application
General Application
Motor Sub Application
For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment., General Purpose
Phase
Three
No. of Speeds
1
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Bearing Protection
Double Shields
CC Number
CC030A
Weight
30 lb
Max. SF Amps
3.9 A
Conduit Box Position
F1
Usable @ 200V
Usable at 200V
Standards
CSA Certified, UL Listed
Nominal Efficiency
85.5 %
Motor Frame Material
Steel
NEMA Design
B
Inverter Rated
No
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.25
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Application
General Purpose
Full Load Current @ 60 Hz
3.4 A
Nameplate RPM @ 50 Hz
3,450 RPM
Nameplate Voltage @ 50 Hz
190/380V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Number of Speeds
1
Inverter Rating
Not Inverter Rated
Product Type
General Purpose Motor

Description

General Purpose Motor Pump, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1750 rpm, Frame 143T, Voltage 200, 60 Hz Hz, Three Phase, Full Load Amps 3.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Double Shielded Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CSA Certified, UL Listed

Ratings & reviews