Shop U.S. MOTORS

Pump Motor, 56H, Rigid Base

  • Mfr # U32P2GH
  • Zoro # G1928898

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,755 RPM
Voltage
575V
Frame
56H
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U32P2GH
Zoro #
G1928898
UPC #
786382117443
Country of Origin
Mexico
HP
1 1/2
Nameplate RPM
1,755 RPM
Voltage
575V
Frame
56H
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Voltage Compatibility
575V AC
Motor Design
Three-Phase
Motor Mounting Position
Horizontal
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Ins. Class
F
Motor Mounting Type
Rigid Base
Motor Sub Application
For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment., General Purpose
Max. Ambient Temp.
40 Degrees C
Phase
Three
Motor Application
General Application
Item
Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
1.7 A
CC Number
CC030A
Usable @ 200V
Not Usable at 200V
Standards
CE, CSA
Motor Frame Material
Aluminum
Conduit Box Position
F1
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Max. SF Amps
2 A
Bearing Protection
Shaft Shields
Nominal Efficiency
86.5 %
Weight
35 lb
Conduit Box Location
Exterior
Inverter Rated
No
Application
General Purpose
Full Load Current @ 60 Hz
1.7 A
Mounting Position
Horizontal
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.25
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate RPM @ 50 Hz
3,500 RPM
Product Type
General Purpose Motor
Insulation Class
F
Frequency
60 Hz
Inverter Rating
Not Inverter Rated
Frame Material
Aluminum
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Nameplate Voltage @ 60 Hz
575V AC
Nameplate RPM @ 60 Hz
1,755 RPM
Nameplate Horsepower @ 60 Hz
1 1/2 hp

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 9/16 in
Length Less Shaft
10 5/8 in
Body Dia.
7.3 in
Height
7 3/16 in
Body Diameter
7.3 in
Shaft Diameter
5/8 in
Frame Size
56H
Wire Rope Length
12 9/16 in
Length
12 9/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1755 rpm, Frame 56H, Voltage 575, 60 Hz Hz, Three Phase, Full Load Amps 1.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CE, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.