Shop U.S. MOTORS

Pump Motor, 56HZ, Rigid Base

  • Mfr # D1P2DHZ
  • Zoro # G1933159

product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1725/1425 rpm
Voltage
208V to 230V, 460V
Frame
56HZ
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1P2DHZ
Zoro #
G1933159
UPC #
786382097950
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
13 3/4 in
Body Dia.
6.5 in
Length Less Shaft
11 1/2 in
Height
6 3/4 in
Body Diameter
6.5 in
Frame Size
56HZ
Shaft Diameter
7/8 in
Wire Rope Length
13 3/4 in
Length
13 3/4 in

Details

HP
1
Nameplate RPM
1725/1425 rpm
Voltage
208V to 230V, 460V
Frame
56HZ
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Hz
50/60 Hz
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
Full Load Amps
3.3/1.6 A
Phase
Three
Motor Shaft Design
Keyed
Item
Motor
Motor Enclosure Design
Open Drip Proof
Motor Application
General Application
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Design
Three-Phase
Motor Sub Application
For pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal., General Purpose
Ins. Class
B
Usable @ 208V
Usable at 208V
Service Factor @ 50Hz
1.15
Max. SF Amps
3.7-3.6/1.7 A
Nominal Efficiency
83.5 %
Conduit Box Location
Exterior
Weight
26 lb
Usable @ 200V
Not Usable at 200V
HP @ 50Hz
1
Full Load Amps @ 50Hz
3.3/1.6 A
Voltage @ 50Hz
208-230/460
RPM @ 50Hz
1725/1425 rpm
Motor Frame Material
Steel
Inverter Rated
No
Shaft Design
Keyed
Full Load Current @ 50 Hz
3.3/1.6 A
Bearing Type
Ball
Full Load Current @ 60 Hz
3.3/1.6 A
Frequency
60 Hz
Mounting Position
Horizontal
Insulation Class
B
Nameplate Service Factor @ 50 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Nameplate RPM @ 50 Hz
1,725/1,425 RPM
Inverter Rating
Not Inverter Rated
Nameplate Voltage @ 50 Hz
208V AC, 230V AC, 460V AC
Efficiency Rating
NEMA Premium Efficiency
Motor Enclosure Type
Open Drip Proof
Application
General Purpose
Number of Speeds
1
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 HP, Nameplate RPM 1725/1425 rpm, Frame 56HZ, Voltage 208-230/460, 60/50 Hz Hz, Three Phase, Full Load Amps 3.3/1.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 83.5 Percent, 1,701-1,800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.