Shop CENTURY
See all product information
Create Account
790A Condenser Fan Motor 1/2 HP SMITH PSC TE BB
- Mfr # U790
- Zoro # G223932697
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
1.5 A
Motor Shaft Rotation
Reversible
Hz
60 Hz
No. of Speeds
1
Voltage
460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U790
- Zoro #
- G223932697
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 1.5 A
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- No. of Speeds
- 1
- Voltage
- 460V
- Frame
- 48Y
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- HP
- 0.5
- Motor Enclosure Design
- TEAO
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-U790 condenser fan motor, PSC 1/2 HP (.37 kW) single-phase, 460V, 1075 RPM with TEAO (Totally Enclosed Air Over) enclosure and 48Y frame for air-over duty. Features reversible rotation, ball/ball bearings, extended-stud mounting, double-flat 0.500 in shaft with 6.060 in extension, 6-pole design, Class B insulation, 60 DegC ambient rating and UL Recognized/CSA/CE certifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.