Shop U.S. MOTORS
See all product information
Create Account
US Motors 1.5HP 1800 RPM 56C Agricultural Fan Motor
- Mfr # FD32CPA2P
- Zoro # G523932694
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Bearings
Ball
HP
1.5
Frame
56
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD32CPA2P
- Zoro #
- G523932694
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Nameplate RPM
- 1,725 RPM
- Motor Bearings
- Ball
- HP
- 1.5
- Frame
- 56
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
Description
US Motors/Nidec 1.5 HP single-phase cap-start agricultural fan motor, frame 56 with 6.5-inch diameter, TEAO enclosure, reversible rotation, rigid base mounting and ball bearings front and rear for reliable operation. Rated 115/230 V, 13.6/6.8 A, service factor 1.30, 83.8% efficiency and automatic overload protection, suitable for farm-duty fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.