Shop U.S. MOTORS

Pump Motor, C-Face, 56J

  • Mfr # EE516
  • Zoro # G1941349

product price: 
$
297.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
3,450/2,850
Voltage
208V AC to 230V AC, 460V AC
Frame
56J
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EE516
Zoro #
G1941349
UPC #
786382066826
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 3/16 in
Body Dia.
5.9 in
Length Less Shaft
8 5/8 in
Shaft Diameter
5/8 in
Frame Size
56J
Body Diameter
6.4 in
Wire Rope Length
11 3/16 in
Length
11 3/16 in

Details

HP
1
Nameplate RPM
3,450/2,850
Voltage
208V AC to 230V AC, 460V AC
Frame
56J
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Item
Pump Motor
Full Load Amps
3.5-3.4/1.70 A
Phase
Three
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Bearings
Ball
Motor Service Factor
1.4
Motor Sub Application
For use on chiller, condensate, and other HVAC duty pumps, booster and irrigation pumps, dishwasherand part washer pumps, watering and de-watering pumps, and other commercial duty pumping applications., Special Applcation Commercial Pump
Motor Thermal Protection
None
Max. Ambient Temp.
140 Degrees F
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Hz
50/60 Hz
Motor Application
Pump
Ins. Class
B
Motor Design
Three-Phase
Motor Mounting Type
Face
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Shaft Design
Threaded
Duty Cycle
Continuous
Weight
28 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
RPM @ 50Hz
3,450/2,850
Voltage @ 50Hz
208-230/460
Nominal Efficiency
77 %
Max. SF Amps
4.4-4.2/2.1 A
Service Factor @ 50Hz
1.4
Full Load Amps @ 50Hz
3.5-3.4/1.7 A
HP @ 50Hz
1
Motor Frame Material
Rolled Steel
Inverter Rated
Not Inverter Rated
Nameplate Voltage @ 50 Hz
208-230/460V AC
Application
Pump
Nameplate RPM @ 50 Hz
3,450/2,850 RPM
Frequency
60/50 Hz
Full Load Current @ 50 Hz
3.5-3.4/1.7 A
Full Load Current @ 60 Hz
3.5-3.4/1.70
Efficiency Rating
Standard Efficiency (IE1)
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Frame Material
Steel
Number of Speeds
1
Product Type
Pump Motor
Insulation Class
B
Nameplate Service Factor @ 60 Hz
1.4
Shaft Design
Threaded
Nameplate Horsepower @ 50 Hz
1 hp
Mounting Position
Horizontal
Nameplate Service Factor @ 50 Hz
1.4
Number of Wires
9
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Service Factor Current
4.4-4.2/2.1 A

Description

Pump Motor, Body Dia. 5.9 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 3.5-3.4/1.70, Full Load Amps @ 50Hz 3.5-3.4/1.7 A, HP 1, HP @ 50Hz 1, Ins. Class B, Inverter Rated No, Length Less Shaft 8 5/8 in, Max. Ambient Temp. 140 Degrees F, Max. SF Amps 4.4-4.2/2.1 A, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.