Pump Motor

  • Mfr # DH60S2BF
  • Zoro # G0921549
product price: 
$
5,302.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
HP
60
Voltage
230V AC, 460V AC
Motor Service Factor
1
Motor Bearings
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH60S2BF
Zoro #
G0921549
UPC #
786382056575
Country of Origin
Mexico
Item
Pump Motor
Phase
Three
HP
60
Voltage
230V AC, 460V AC
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,770
Max. Ambient Temp.
40 Degrees C
Full Load Amps
139.0/69.0 A
Motor Design
Three-Phase
Motor Application
Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less
Motor Enclosure Design
Open Dripproof
Hz
60 Hz
Bearing Protection
Shaft Shields
Motor Mounting Position
Horizontal
Nominal Efficiency
92.4 %
Weight
491 lb
Motor Mounting Type
Rigid Base
Frame
326T
Conduit Box Position
F1
Motor Shaft Design
Keyed
No. of Speeds
1
Ins. Class
F
Duty Cycle
Intermittent
Part Winding Start Capable
No
Application
Pump
Frequency
60 Hz
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1
Product Type
Pump Motor
Number of Wires
9
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
139.0/69.0 A
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Bearing Protection Type
Shaft Shields
Number of Speeds
1
Shaft Design
Keyed
Insulation Class
F
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Horsepower @ 60 Hz
60 hp

Dimensions

Lead Length
72 in
Height
17 5/16 in
Length Less Shaft
22 1/2 in
Shaft Length
5 1/4 in
Shaft Dia.
2 1/8 in
Overall Length
27 1/4 in
Body Dia.
14.2 in
Shaft Diameter
2 1/8 in
Frame Size
326T
Body Diameter
14.2 in
Wire Rope Length
27 1/4 in
Length
27 1/4 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 14.2 in, Conduit Box Position F1, Duty Cycle Intermittent, Frame 326T, Hz 60 Hz, Full Load Amps 139.0/69.0, Height 17 5/16 in, HP 60, Ins. Class F, Lead Length 72 in, Length Less Shaft 22 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less, Motor Bearings Ball, Motor Design Three-Phase, Motor Enclosure Design Open Dripproof

Ratings & reviews