Shop LITTLE GIANT PUMP

Submersible Pump Motor

  • Mfr # 2145049004GS
  • Zoro # G307844687

product price: 
$
693.60
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1/2
Voltage
115V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2145049004GS
Zoro #
G307844687
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
1/2
Voltage
115V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Stator Type
Hermetically Sealed
Thrust Rating
300 lb
Motor Shaft Rotation
CCW
Motor Enclosure Design
Hermetically Sealed
Motor Sub Application
Water Wells
Hz
60 Hz
Max. Ambient Temp.
86 Degrees F
Overload Relay Amp Setting
10.0 A
Overload Relay Max. Amp Setting
12 A
Motor Application
Pumps
Standards
ANSI/NSF 61
Diaphragm Type
Pressure Equalizing
Motor Design
Capacitor-Start/Run
Starter Required
No
Motor Thermal Protection
Built-In Lightning Arrestor
Shaft Material
Nitrile Rubber
Overload Relay Required
No
Full Load Amps
10 A
Max. SF Amps
12:00 AM
Ins. Class
B
Duty Cycle
Continuous
Inverter Rated
Not Inverter Rated
Part Winding Start Capable
No
Nominal Efficiency
56 %
Motor Mounting Type
NEMA Pump Mounting
Motor Frame Material
Stainless Steel
Motor Mounting Position
Vertical Shaft Up
Weight
19 lb
Motor Shaft Design
Splined
Includes Diaphragm
Diaphragm Included
Overload Relay Current
10 A
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Shaft Design
Splined
Overload Relay Maximum Amp Setting
12 A
Frequency
60 Hz
Product Type
Pump Motor
Application
Pump
Frame Material
Stainless Steel
Mounting Position
Vertical Shaft Up
Insulation Class
B
Requires Overload Relay
No
Nameplate Service Factor @ 60 Hz
1.15
Sub Application
Deep Well Submersible Pump
Bearing Type
Kingsbury
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Service Factor Current
12 A
Manufacturers Warranty
1 yr
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Full Load Current @ 60 Hz
10.0 A
Nameplate Voltage @ 60 Hz
115V AC
Nameplate Horsepower @ 60 Hz
1/2 hp
Nameplate RPM @ 60 Hz
3,450 RPM

Dimensions

Height
11 in
Lead Length
4 ft
Overall Length
9 1/2 in
Length Less Shaft
9 1/2 in
Body Dia.
3.8 in
Shaft Length
10 1/8 in
Bolt Circle Dia.
2 7/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Body Diameter
3.8 in
Bolt Circle Diameter
2 7/8 in
Shaft Diameter
5/8 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 10.0, Height 11 in, HP 1/2, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 9 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.