Shop LITTLE GIANT PUMP

Submersible Pump Motor

  • Mfr # 2145089003GS
  • Zoro # G807844705

product price: 
$
859.20
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2145089003GS
Zoro #
G807844705
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
1
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450 RPM
Starter Required
No
Stator Type
Hermetically Sealed
Motor Thermal Protection
Built-In Lightning Arrestor
Max. SF Amps
10.4
Overload Relay Amp Setting
8.2 A
Motor Sub Application
Water Wells
Thrust Rating
650 lb
Shaft Material
Nitrile Rubber
Full Load Amps
8.2 A
Standards
ANSI/NSF 61
Motor Application
Pumps
Motor Design
Capacitor-Start/Run
Max. Ambient Temp.
86 Degrees F
Overload Relay Max. Amp Setting
10.4 A
Hz
60 Hz
Motor Enclosure Design
Hermetically Sealed
Diaphragm Type
Pressure Equalizing
Overload Relay Required
No
Motor Shaft Rotation
CCW
Motor Frame Material
Stainless Steel
Motor Mounting Position
Vertical Shaft Up
Part Winding Start Capable
No
Weight
24 lb
Duty Cycle
Continuous
Ins. Class
B
Nominal Efficiency
62 %
Inverter Rated
Not Inverter Rated
Motor Shaft Design
Splined
Motor Mounting Type
NEMA Pump Mounting
Shaft Design
Splined
Nameplate Service Factor @ 60 Hz
1.15
Requires Overload Relay
No
Service Factor Current
10.4 A
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Insulation Class
B
Mounting Position
Vertical Shaft Up
Frequency
60 Hz
Product Type
Pump Motor
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Overload Relay Maximum Amp Setting
10.4 A
Includes Diaphragm
Diaphragm Included
Frame Material
Stainless Steel
Manufacturers Warranty
1 yr
Application
Pump
Overload Relay Current
8.2 A
Bearing Type
Kingsbury
Full Load Current @ 60 Hz
8.2 A
Sub Application
Deep Well Submersible Pump
Nameplate Horsepower @ 60 Hz
1 hp
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
230V AC

Dimensions

Lead Length
4 ft
Height
13 1/4 in
Length Less Shaft
11 3/4 in
Shaft Length
12 1/8 in
Bolt Circle Dia.
2 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
11 3/4 in
Body Dia.
3.8 in
Shaft Dia.
5/8 in
Bolt Circle Diameter
2 7/8 in
Body Diameter
3.8 in
Shaft Diameter
5/8 in
Wire Rope Length
11 3/4 in
Length
11 3/4 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 8.2, Height 13 1/4 in, HP 1, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 11 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.