Pump Motor

  • Mfr # DH20S2HF
  • Zoro # G0919525
product price: 
$
1,767.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
HP
20
Voltage
200V AC
Motor Service Factor
1
Motor Bearings
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH20S2HF
Zoro #
G0919525
UPC #
786382055806
Country of Origin
Mexico
Item
Pump Motor
Phase
Three
HP
20
Voltage
200V AC
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,760
Motor Application
Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less
Motor Design
Three-Phase
Max. Ambient Temp.
40 Degrees C
Full Load Amps
58 A
Motor Enclosure Design
Open Dripproof
Hz
60 Hz
Motor Mounting Type
Rigid Base
Usable @ 200V
Usable at 200V
Bearing Protection
Shaft Shields
Motor Mounting Position
Horizontal
Conduit Box Position
F1
Weight
150 lb
Nominal Efficiency
89.5 %
Frame
254T
Ins. Class
F
Part Winding Start Capable
No
No. of Speeds
1
Duty Cycle
Intermittent
Number of Speeds
1
Bearing Protection Type
Shaft Shields
Mounting Position
Horizontal
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Application
Pump
Product Type
Pump Motor
Number of Wires
6
Frequency
60 Hz
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate Service Factor @ 60 Hz
1
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
58.0 A
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate Voltage @ 60 Hz
200V AC
Nameplate RPM @ 60 Hz
1,760 RPM

Dimensions

Lead Length
72 in
Shaft Dia.
1 5/8 in
Frame Size
254T
Body Diameter
22 in
Shaft Diameter
1 5/8 in

Description

Pump Motor, Bearing Protection Shaft Shields, Conduit Box Position F1, Duty Cycle Intermittent, Frame 254T, Hz 60 Hz, Full Load Amps 58.0, HP 20, Ins. Class F, Lead Length 72 in, Max. Ambient Temp. 40 Degrees C, Motor Application Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less, Motor Bearings Ball, Motor Design Three-Phase, Motor Enclosure Design Open Dripproof

Ratings & reviews