Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaded Pole Unit Bearing

  • Mfr # 2102

  • Zoro # G0919570


product price: $46.85
/ea

Key Features

Output Watts
2.5 W
HP
2 1/2
RPM Range
1,501-1,600
Phase
Single
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2102
Zoro #
G0919570
UPC #
786382066482
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4 in
Body Dia.
3 5/8 in
Overall Length
3 13/16 in

Details

Output Watts
2.5 W
HP
2 1/2
RPM Range
1,501-1,600
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Item
Shaded Pole Unit Bearing
Includes
(4) Mounting Screws (2 to 35 W); Speed Nut; Vibration Dampener Hub Washer
Motor Application
HVAC/R
Motor Design
Shaded Pole
Motor Mounting Position
All Angle
Motor Service Factor
1
Motor Mounting Type
Rigid Base
Standards
CSA Certified, UL Listed
Motor Enclosure Design
Totally Enclosed
Motor Bearings
Unit
Hz
60/50 Hz
Full Load Amps
0.30 A
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Impedance
Features
Cast Iron Housing, Impedance Protected, Individually Boxed, Permanently Lubricated Bearings
No. of Speeds
1
Application
Evaporator or Condenser Fan Motors

Description

Shaded Pole Unit Bearing, Single Phase, Motor Design Shaded Pole, 2 1/2 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.30 A Full Load Amps, Output Watts 2.5 W, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Impedance, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Shaft Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.