Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Phase Evaporative Cooler, 1/2 hp

  • Mfr # 6795

  • Zoro # G1941559


product price: $133.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,725/1,140
Voltage
230V AC
Frame
56YZ
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6795
Zoro #
G1941559
UPC #
786382006433
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 9/16 in
Length Less Shaft
7 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
9 7/16 in
Body Dia.
6 1/2 in

Details

HP
1/2
Nameplate RPM
1,725/1,140
Voltage
230V AC
Frame
56YZ
Motor Shaft Rotation
CCWLE
RPM Range
1,701-1,800
Motor Service Factor
1
Motor Enclosure Design
Open Dripproof
No. of Speeds
2
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Motor Mounting Position
Horizontal or Vertical Shaft Up
Phase
Single
Capacitor Required
No
Motor Shaft Design
Flat
Motor Sub Application
Evaporator Cooler
Motor Bearings
Self-Align
Motor Design
Split-Phase
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Ins. Class
B
Item
HVAC Motor
Full Load Amps
4.5 A
Motor Mounting Type
Hub
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Nominal Efficiency
48.9 %
Features
Corrosion Resistant Rotor Core and Actuator Assembly
Motor Frame Material
Steel
Weight
19 lb
Usable @ 208V
No
Usable @ 200V
No
For Use With
S063SSJ7130801B
Extended Thru-Bolts
Yes
Replacement For
56JD01
10 Ft. Cord and Pull Chain Switch
No
Finish
Enamel
On/Off Switch
No
Part Winding Start Capable
No
Removable Base
No
Inverter Rated
No
Standards
CSA
Duty Cycle
Continuous

Description

Evaporative Cooler Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 230V AC, 4.5 A Full Load Amps, 56Z Frame, 60 Hz Hz, Replacement For 56JD01, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.