Three-Phase Motor, 125 HP, 444TS Frame, 460V Voltage, 3,575 Nameplate RPM 45 7/8 in Overall Length

  • Mfr # CD125P1GS

  • Zoro # G0392355


product price:  $14,780.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
125
Nameplate RPM
3,575
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
142.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD125P1GS
Zoro #
G0392355
UPC #
786382107710
Country of Origin
Mexico

Dimensions

Length Less Shaft
37 3/8 in
Overall Length
45 7/8 in
Shaft Dia.
2 3/8 in
Shaft Length
8 1/2 in
Frame Size
444TS
Shaft Diameter
2 3/8 in

Details

Item
Motor
HP
125
Nameplate RPM
3,575
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
142.0 A
Frame
444TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
HP @ 50Hz
125
Weight
1,660 lb
Duty Cycle
Continuous
Full Load Amps @ 50Hz
142.0 A
Bearing Protection
Double Shields
Removable Base
Regreasable
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3,575
Voltage @ 50Hz
460V
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Nameplate Service Factor @ 50 Hz
1.15
NEMA Design Class
B
Frequency
60 Hz
Application
General Purpose
Number of Speeds
1
Full Load Current @ 50 Hz
142.0 A
Product Type
General Purpose Motor
Bearing Lubrication Type
Regreasable
Insulation Class
F
Full Load Current @ 60 Hz
142.0 A
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 50 Hz
125 hp
Nameplate RPM @ 50 Hz
865/700 RPM
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Steel
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 125 HP, Nameplate RPM 3,575, Frame 444TS, Voltage 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 142.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 95.8 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.