Three-Phase Motor, 60 HP, 364TSC Frame, 380/460V AC Voltage, 3,570 Nameplate RPM

  • Mfr # C60P1FSCR

  • Zoro # G0398804


product price:  $8,018.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
60
Nameplate RPM
3,570
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
68.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60P1FSCR
Zoro #
G0398804
UPC #
786382107475
Country of Origin
Mexico

Dimensions

Length Less Shaft
27 7/16 in
Overall Length
30 15/16 in
Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in

Details

Item
Motor
HP
60
Nameplate RPM
3,570
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
68.0 A
Frame
364TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Duty Cycle
Continuous
Full Load Amps @ 50Hz
68.0 A
HP @ 50Hz
60
Weight
750 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
RPM @ 50Hz
3,570/2,955
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
380V, 460V
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 60 HP, Nameplate RPM 3,570, Frame 364TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 68.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.