Shop U.S. MOTORS

Pool and Spa Pump Motor, 3-Phase, 10 HP, 215HP Frame, 1,780/1,475 Nameplate RPM

  • Mfr # HT42
  • Zoro # G6164944

product price: 
$
1,918.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
RPM Range
1,701-1,800
Motor Service Factor
1.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HT42
Zoro #
G6164944
UPC #
786382108519
Country of Origin
Mexico

Dimensions

Length Less Shaft
19 11/16 in
Shaft Dia.
1 1/8 in
Shaft Length
1 1/4 in
Overall Length
22 7/16 in
Body Dia.
11 in
Height
10 in
Body Diameter
11 in
Shaft Diameter
1 1/8 in
Frame Size
215HP
Wire Rope Length
22 7/16 in
Length
22 7/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
RPM Range
1,701-1,800
Motor Service Factor
1.15
Nameplate RPM
1,780/1,475
Frame
215HP
Phase
Three
Voltage
208V AC to 230V AC, 460V AC
Full Load Amps
26.5-23.9/12.0 A
Motor Application
Pump
CC Number
CC030A
Motor Thermal Protection
None
Motor Shaft Design
Solid
Nominal Efficiency
91.7 %
Inverter Rated
Inverter Rated
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Hz
50/60 Hz
Motor Frame Material
Steel
Standards
CSA Certified, ENERGY cURus
Ins. Class
F
NEMA Design
B
Voltage @ 50Hz
208-230/460V
RPM @ 50Hz
1,445; 1,760
Regreasable Bearings
Regreasable Bearings
Duty Cycle
Continuous
Weight
230 lb
Usable @ 208V
Usable at 208V
Service Factor @ 50Hz
1.15
Max. SF Amps
27.5/13.7
Inverter Rating
20:1 (VT), 4:1 (CT)
Nameplate Voltage @ 50 Hz
208-230/460V AC
Number of Wires
9
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 50 Hz
1.15
Efficiency Rating
Premium Efficiency (IE3)
Constant Torque Rating
4:1 (CT)
Nameplate RPM @ 50 Hz
1,445; 1,760 RPM
Service Factor Current
27.5/13.7 A
Number of Speeds
1
Bearing Lubrication Type
Regreasable Bearings
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Bearing Type
Ball
Product Type
Pump Motor
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
NEMA Design Class
B
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1.15
Application
Pump
Full Load Current @ 60 Hz
26.5-23.9/12.0 A
Frequency
60/50 Hz

Description

Pool and Spa Pump Motor, Body Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 215HP, Hz 60/50, Full Load Amps 26.5-23.9/12.0, Height 10 in, HP 10, Ins. Class F, Inverter Rated Inverter Rated, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 19 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 27.5/13.7, Motor Application Pump, Motor Design Three-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.