Shop U.S. MOTORS
See all product information
Create Account
1.25 HP 3450 RPM 115/230V Pool & Spa Motor - US Nidec
- Mfr # AST125
- Zoro # G223931317
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Frame
56J
Motor Bearings
Ball
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST125
- Zoro #
- G223931317
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 56J
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- HP
- 1.25
- Nameplate RPM
- 3,450 RPM
Description
US Motors/Nidec 1.25 HP (THP 1.25) pool and spa motor, 3450 RPM single-phase capacitor-start (198.45 MFD) design for 115/230V operation (7.0/14.0 A) with CCWSE rotation, 56J frame, 5.5 in diameter and 3 in stack. Features C-face mounting, ODP enclosure, ball bearings, auto overload protection, rolled steel housing and a 12.25 in body length for single-speed pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.