US Nidec Pool & Spa Motor - US Motords
- Mfr # SPH20FLC1
- Zoro # G923932348
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
HP
2
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
Voltage
230V
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPH20FLC1
- Zoro #
- G923932348
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 2
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Voltage
- 230V
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Full Load Amps
- 10.5 A
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- Frame
- 48Y
Description
US Motors/Nidec US MOTORDS-FPS (SPH20FLC1) is a 2 HP single-phase pool and spa motor, cap start, 230 V/60 Hz, frame 48Y with 5.5 in diameter, open drip-proof enclosure and CCWSE rotation. It features ball bearings front and rear, automatic overload protection, 1.00 service factor, rigid base with extended studs and a 10.2 in body length, cross-referenced to CertainTeed BN40.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.