US-Nidec Pool & Spa Motor 2 HP 3450 RPM 56YZ 230V
- Mfr # SPH20FL1
- Zoro # G423932978
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Frame
48Y
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPH20FL1
- Zoro #
- G423932978
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- CCWSE
- Frame
- 48Y
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- HP
- 2
- Full Load Amps
- 8.7 A
- Motor Bearings
- Ball
- Voltage
- 230V
- Hz
- 60 Hz
Description
US Motors/Nidec SPH20FL1 (PEM-SPH20FL1) is a 2 HP, single-phase, 230 V cap-start pool and spa motor with a 48Y frame, 5.5 in diameter and ODP enclosure, configured for CCWSE rotation. It includes ball bearings, automatic overload protection, 8.7 A draw, 1.00 service factor, rigid base with extended studs, 10.2 in body length, Class F insulation; UPC 786382040017; Emerson T55BLR968.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.