WashdownMotor, 1hp, 3450RPM, 56C, 115VAC

  • Mfr # WD1C1JC

  • Zoro # G1930270


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Nameplate RPM
3,450 RPM
Voltage
115V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD1C1JC
Zoro #
G1930270
UPC #
786382070991
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
11 3/8 in
Overall Length
13 5/16 in

Details

HP
1 hp
Nameplate RPM
3,450 RPM
Voltage
115V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Bearings
Ball
No. of Speeds
1
Motor Mounting Type
C-Face
Phase
Single
Hz
60 Hz
Motor Application
Food Processing, General Purpose
Motor Design
Capacitor-Start
Ins. Class
F
Item
Washdown Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Sub Application
Bakery
Full Load Amps
13.6/6.9-6.8 A
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.2
Motor Shaft Design
Keyed
Shaft Material
303
Usable @ 208V
Usable at 208V
Removable Base
No
Conduit Box Location
Exterior
Weight
32 lb
Finish
Epoxy-Coated
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
66.7 %
Standards
BISSC Certified, USDA Approved
Duty Cycle
Continuous
Motor Frame Material
Steel
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 13.6/6.9-6.8 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.