Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, 45 Elbow, 4 in NPT x Flange
- Mfr # ZUSA-PF-22605
- Zoro # G022968491
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Non-Potable Water, Oils
Includes Pre-Applied Thread Sealant
No
Specific Fitting Shape
45 Degrees Elbow
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22605
- Zoro #
- G022968491
- UPC #
- 00197666237953
- Country of Origin
- United States
- Application
- Air, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- 45 Degrees Elbow
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- Material Grade
- 6061-T6
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Flange
- Color
- Silver
- Includes Seal
- No
- Item
- Metal Pipe Elbow
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 4"-8
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side B Nominal Pipe Size
- 4 in
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Female, Threaded, 8, 4 In.-8, 4 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.