Tee, Alum, Thrd 1/2", Thrd , Thrd 1"
- Mfr # ZUSA-PF-22568
- Zoro # G322968405
product price:Â
$
62.39
/ea
Key Features
Fitting Side A Nominal Pipe Size
1/2 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side B Nominal Pipe Size
1/2 in
Application
Air, Non-Potable Water, Oils
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22568
- Zoro #
- G322968405
- UPC #
- 00197666237328
- Country of Origin
- United States
- Item
- Metal Pipe Tee
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Non-Potable Water, Oils
- Fitting Side B Type
- Threaded
- Gravity Flow
- Pressure
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Pipe Threading
- 11 1/2
- Fitting Side C Gender
- Female
- Class
- Class 150
- Specific Fitting Shape
- Tee
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Gender
- Female
- Side 3 Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Includes Seal
- No
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Material Grade
- 6061-T6
- Side B Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Thread Size C
- 1"-11.5
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 1/2"-14
Description
Tee, Alum, Thrd 1/2", Thrd , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.